Beli valve stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TLV Check ValveDeskripsi:Size : 15-25 Body Material : Brass Sealing Surface : Bronze Maximum Operating Pressure (MPaG) : 1.0 Size : 32-50 Body Material : Brass Sealing Surface : Bronze Maximum Operating Pressure : 1.0 Size : 15-50 Body Material : Stainless Steel Sealing Surface : Stainless Steel Maximum Operating Pressure : 2.1atribut:
- Maximum Opening Diffential Pressure (MPa): 0.002
- Connection: Screwed
- Maximum Operating Temperature (°C): 220
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- TLV Disc Type Steam Trap A3N Seriesatribut:
- Maximum Operating Pressure (MPaG): 1.6
- Minimum Operating Pressure: 0.03
- Connection: Screwed
- Maximum Back Pressure: 80% of Inlet Pressure
- Maximum Operating Temperature (°C): 220
- PERRUNO Check Valveatribut:
- Material: Brass
- Parker Hydraulic Colorflow Check ValveDeskripsi:Parker’s C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction.The C Series Check Valve port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series Check Valve comes standard with a black oxide finish.Markets:- Power Gen- Machine Tools- Factory automation- Vehicle Assembly Facilities- Molding- Miscellaneous Industrial- Miscellaneous Manufacturing- Oil & Gas- Machine tools- Material Handling- Mining- MarineApplications:- Accumulator circuits- Tank line backpressure- Power units- Tank line backpressure- High low pump circuitsatribut:
- Connection Type: NPT
- Media: Hydraulic Oil
- Function: Check
- Actuation Type: Mechanical
- Body Material: Steel
- Configuration: In_Line
- Cracking Pressure (psi): 5
- Flow Direction: Free flow in one direction, shut-off in reverse
- Minimum Operating Temperature (°C): -40
- Mounting Type: In-line
- Seal Material: Nitrile
- TLV Free Float Steam Trap JF3X Seriesatribut:
- Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
- Minimum Operating Pressure: 0.01
- Body Material: Ductile Cast Iron
- Maximum Operating Temperature (°C): 220
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- TLV Free Float Steam Trap J7X Seriesatribut:
- Maximum Operating Pressure (MPaG): 0.25, 0.5, 1, 1.4, 1.6
- Minimum Operating Pressure: 0.01
- Body Material: Cast Iron
- Connection: Flanged
- Maximum Operating Temperature (°C): 220
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- TLV Free Float Steam Trap J3X Seriesatribut:
- Maximum Operating Pressure (MPaG): 0.2, 0.5, 0.8, 1, 2.1
- Minimum Operating Pressure: 0.01
- Body Material: Ductile Cast Iron
- Connection: Screwed
- Maximum Operating Temperature (°C): 220
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- MUELLER STEAM SPECIALTY Check ValvesDeskripsi:Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.atribut:
- UNSPSC: 40141618
- Application - Valves: Process Piping
- Body Material - Valves: Cast Iron
- Connection Type: Flanged Wafer x Flanged Wafer
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 200 @150°F
- Maximum Temperature - Valves (°F): 100
- Mechanism and Body Design: Inline Wafer
- Mounting Orientation: Horizontal; Vertical
- Seal Material: Buna-N
- Seat Material: Buna-N
- Spring Material: 316 Stainless Steel
- Standards: ANSI; API; FM; UL
- Valve Body Material: Cast Iron
- Shell Spirax A227Deskripsi:Shell Spirax S2 A 140High quality, GL-5 axle oilShell Spirax S2 A 140 is blended for use in a wide variety of automotive axle units subjected to heavy duty conditions.Main Applications- Automotive transmissions, differentials.- Moderate to heavily loaded gear sets in stationary and ancillary equipment.Specifications, Approvals & Recommendations- API Service Classification GL-5For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Spirax S2 A 140 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.atribut:
- SNI License: Yes
- SNI Number: SNI 7069.6:2017 No: 104/S/Pro/B/VI/2018
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- SKF Double Row Angular Contact Ball Bearing (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.atribut:
- Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
- Bearing Material: Bearing steel
- Cage: Sheet metal
- Coating: Without
- Contact Angle (°): 30
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 2
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: No
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
Daftar Harga valve stainless Terbaru October 2026
| TLV Check Valve | Rp4.399.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| TLV Disc Type Steam Trap A3N Series | Rp6.299.900 |
| PERRUNO Check Valve | Rp96.900 |
| Greenfields Susu UHT Full Cream | Rp26.900 |
| Parker Hydraulic Colorflow Check Valve | Rp999.900 |
| TLV Free Float Steam Trap JF3X Series | Rp13.999.900 |
| Onda Check Valve (Katup Cek) | Rp119.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
| TLV Free Float Steam Trap J7X Series | Rp34.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

/PERRUNO%20Check%20Valve/P103082589-1.jpg)



/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)

/P103081377-1.jpg)

/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)

%20Lurus/MUELLER%20STEAM%20SPECIALTY%20Check%20Valves/25P109402077-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Shell%20Spirax%20A227/0rP103832027-1.jpg)
/P103082534-1.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20(Laher)/f2P102741542-8.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)